Shop All Instrumentation Tube Fittings
Parker
1/2" x 1/4" A-LOK x MNPT SS Tube End Male Adapter
Mfr # 4MA8N-316
Zoro # G6137311
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/4" x 1/2"
- Max. Pressure 10,300 psi
- Specific Fitting Shape Straight Adapter
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4MA8N-316
- Zoro # G6137311
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/4" x 1/2" |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2" |
Compression Thread Size | 1/4 in |
Hex Size | 7/8 in |
Tube Size | 1/4 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size A | 7/16-20 |
Overall Length | 1 23/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Description
Tube End Male Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to (1PK) Made by AFC (AFC-APH-104-9000S-1p-16719)
- PARKER NYLON TUBING (NNR-8-075)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1 in Pipe Size (412010)
- PARKER 5/16" A-LOK SS Union (5SC5-316)
- PARKER 1/4" CPI 316 SS Union Tee (4-4-4 JBZ-SS)
- PARKER 5/8" A-LOK Brass Front Ferrule (10FF10-B)
- PARKER 1/8" x 1/4" MNPT x A-LOK SS Tube End Male Adapter (4MA2N-316)
- PARKER 1/2" x 5/8" A-LOK x FNPT 316 SS Female Connector (10FSC8N-316)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL2N-316)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Straight Connector (2MSC4N-B)
- Parker Tube Fittings