Shop All Instrumentation Tube Fittings
Parker
1/2" x 1/4" A-LOK x MNPT SS Thermocouple Connector
Mfr # 4MTC8N-316
Zoro # G6088722
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Specific Fitting Shape Straight Thermocouple Adapter
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Basic Pipe Fitting Shape Connector
- Temp. Range -425 Degrees to 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4MTC8N-316
- Zoro # G6088722
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/4" x 1/2" |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 7/8 in |
Compression Thread Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size A | 7/16-20 |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Description
Thermocouple Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands A-LOK, Thread Size A 7/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Spud Gasket Black Rubber (40477B)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB03)
- LEGEND VALVE 2" PRESS REPAIR COUPLING (450-588P)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/Pressure Balancing (2521)
- PARKER 3/8" CPI Brass Bulkhead Union (6-6 WBZ-B)
- PARKER 1/2" CPI x MNPT SS Male Run Tee (8-8-8 RBZ-SS)
- PARKER 3/4" A-LOK 316 SS Front Ferrule (12FF12-316)
- PARKER 5/8" CPI Brass Union (10-10 HBZ-B)
- PARKER 3/4" x 1/2" FNPT x CPI 316 SS Female Branch Tee (8-8-8 OBZ-SS)
- PARKER 3/4" x 1/2" CPI 316 SS Bulkhead Union (8-8 WBZ-SS)
- PARKER 3/4" x 1/2" A-LOK 316 SS Reducing Union (12RU8-316)
- Parker Instrumentation Tube Fittings