Shop All Instrumentation Tube Fittings
Parker
1/2" x 1/4" A-LOK x MNPT SS Male Connector
Mfr # 4MSC8N-316
Zoro # G2942003
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Adapter
- Compression Thread Size 7/16-20
- Specific Pipe Fitting Shape Connector
- Fitting Connection Type A-LOK(R) x MNPT
- Specific Fitting Shape Straight Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4MSC8N-316
- Zoro # G2942003
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/16-20 |
Tube Size | 1/4 in |
Hex Size | 7/8 in |
Pipe Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/4" x 1/2" |
Overall Length | 1 3/4 in |
Thread Size A | 7/16-20 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-20 |
Thread Size | 7/16-20 |
Length | 1.47" |
Description
Male Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" 1960 PEX x 1/2" SWT ELBOW (462-136NL)
- PARKER 1/8" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-2-30)
- IMPERIAL STRIDE TOOL 0.13 - 1.13 in. Tubing cutter with Stainless Steel Wheel (389-TC-1010)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 2" x 1-1/2" (ZUSA-STF-QC-386)
- PARKER 1/8" x 1/4" CPI x MNPT SS Male Branch Tee (4-4-2 SBZ-SS)
- PARKER 1/4" CPI 316 SS Union Tee (4-4-4 JBZ-SS)
- PARKER 3/8" A-LOK x 1/4" FNPT Brass Tee (6FBT4N-B)
- PARKER 1/2" x 3/8" A-LOK 316 SS Reducing Union (8RU6-316)
- PARKER 1/8" x 1/4" MNPT x A-LOK SS Tube End Male Adapter (4MA2N-316)
- PARKER 3/4" CPI x MNPT Brass 90 Degree Elbow (12-12 CBZ-B)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Connector (4MSC2N-B)
- Parker Instrumentation Tube Fittings