Shop All Instrumentation Tube Fittings
Parker
1/2" x 1/4" A-LOK Brass Reducing Union
Mfr # 8RU4-B
Zoro # G3422361
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type A-LOK(R) x A-LOK(R)
- Basic Pipe Fitting Material Metal
- Tube Size 1/2 in x 1/4 in
- Pipe Fitting Connection Type A-LOK(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8RU4-B
- Zoro # G3422361
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/4 in |
Hex Size | 13/16 in |
Thread Size A | 3/4-20 |
Thread Size B | 7/16-20 |
Overall Length | 1 27/32 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Threading Size | 3/4-20 x 7/16-20 |
For Tube Outside Diameter | 1/2 in, 1/4 in |
Length | 1.85" |
Description
Reducing Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20, Thread Size B 7/16-20, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-655 PVC BALL CHECK (201-277)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (756-CP)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- MOEN Triva Towel Bar Brushed Nickel (BP1818BN)
- PARKER 3/8" x 1/2" A-LOK x Tube Stub 316 SS Tube End Reducer (6TUR8-316)
- PARKER 1/8" A-LOK Brass Plug (2BLP2-B)
- PARKER 1/8" x 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC2R-316)
- PARKER 3/4" CPI x MNPT 316 SS Male 90 Degree Elbow (12-12 CBZ-SS)
- PARKER 1/4" x 1/2" A-LOK x MNPT 316 SS Male 90 Degree Elbow (8MSEL4N-316)
- PARKER 1/4" x 3/8" CPI x FNPT SS Female Connector (6-4 GBZ-SS)
- PARKER 1/2" x 5/8" A-LOK x MNPT 316 SS Male Connector (10MSC8N-316)
- Parker Instrumentation Tube Fittings