Shop All Instrumentation Tube Fittings
Parker
1/2" x 1/4" A-LOK 316 SS Reducing Union
Mfr # 8RU4-316
Zoro # G1055397
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R) x A-LOK(R)
- Basic Pipe Fitting Material Metal
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Tube Size 1/2 in x 1/4 in
- Pipe Fitting Connection Type A-LOK(R) x A-LOK(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8RU4-316
- Zoro # G1055397
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/4 in |
Hex Size | 13/16 in |
Thread Size B | 7/16-20 |
Thread Size A | 3/4-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 27/32 in |
Threading Size | 3/4-20 x 7/16-20 |
For Tube Outside Diameter | 1/2 in, 1/4 in |
Description
Reducing Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Temperature 649 Degrees C, Overall Length 1 27/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands A-LOK, Thread Size A 3/4-20, Thread Size B 7/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter (5-Pack), 5PK (APXMA125PK)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156573-75)
- ACORN CONTROLS Combination Toilet With Lavatory (1418-CT-1-04-M-PHR-C01)
- KINGSTON BRASS SD2618 Milano Soap Dispenser, Brushed Nickel (SD2618)
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Bulkhead Connector (4-2 GH2BZ-SS)
- PARKER 3/8" A-LOK 316 SS Union Elbow (6EE6-316)
- PARKER Connector, Carbon Steel, A-LOKxM, 3/8In (6MSC6N-S)
- PARKER 3/8" A-LOK x MNPT SS Male Branch Tee (6MBT6N-316)
- PARKER 1/4" x 1/2" FNPT x CPI 316 SS Female Connector (8-4 GBZ-SS)
- PARKER 1/2" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (8TUR4-316)
- PARKER 1/2" A-LOK x MNPT SS Thermocouple Connector (8MTC8N-316)
- Parker Tube Fittings