Shop All Industrial Hoses
Parker
1/2''-RED JIFFYHOSE-300PSI
Mfr # 7212-501RD
Zoro # G209841326
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 7212-501RD
- Zoro # G209841326
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 7212 Jiffy Push-On/Push Lock Oil Resistant Multipurpose Industrial Hose provides excellent service across a wide variety of media and multiple applications. The flexible hose construction is compatible with push-on couplings for easy and secure attachment in the field and at the jobsite. The flame retardant cover protects operators from fire hazards and is available in multiple colors for easy identification. Series 7212 is an abrasion, oil and weather resistant hose that provides versatile service in many common industrial applications. Markets: - Agriculture - Construction - General Industrial Features/Benefits: - Tube: Black Class A nitrile for exceptional fuel and oil resistance to 212 DegF and 300 psi. - Tube: Silicone free to eliminate contamination of air powered paint spray systems. - Reinforcement: One textile braid for strength and kink resistance. - Cover: Chloroprene for abrasion, flame oil and weather resistance. - Cover Colors: Black, blue, green, grey, red and yellow for easy identification. - Couplings: Push-on; also qualified with steel crimp couplings for a durable, safe and secure connection. Applications: - Air - Biodiesel to B20 in dedicated service - Diesel - Ethanol - Gasoline - Mild chemicals - Oil - Water - Air compressors - Air-powered paint spray hose systems - Air tools, including those subject to light oil mists for lubrication - Automotive/factory assembly equipment/systems - General transfer Safety/Technical: - Design Factor: 4:1 - Do not use for fuel transfer in regulated dispensing or engine service requiring API, NFPA, SAE, UL, ULC or any other agency approval or listing. - Transfer of refined fuel or other media may create an accumulationand catastrophic dischargeof static electricity. The hose does not incorporate a path for discharge of static electricity, such as a helical wire or static wire, or wire braid reinforcement. - Refer to the table in Catalog 4800 for fuel compatibility and service conditions. - Do not use in dry air applications typically, air systems that do not expose the tube of the hose to lubricating oil mist from the compressor. - Do not use bands or clamps to attach push-on couplings - Refer to CrimpSource for current crimp specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 6600 Series (6610-12-12)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (902-120-188)
- WESTWARD Digital Grease Meter, 1.5V, 8000 psi (30RZ31)
- NTN NTN UC207-104D1, Ball Insert Bearing 125 In Id X 28346 In Od X 1689 In W Set Screw (UC207-104D1)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., Yellow (FRT075-50-G)
- Parker Air Hoses