Shop All Check Valves
Parker
1/2" PTFE Check Valve
Mfr # CV-1-2288
Zoro # G0317441
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type PARGRIP
- Connection PARGRIP
- Body Material PTFE
- Sub-Category PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # CV-1-2288
- Zoro # G0317441
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Overall Height | 1 31/64 in |
Length | 4 3/32 in |
Width | 1 31/64 in |
Size | 1/2" |
Pipe or Tube Size - Check Valves | 1/2 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves PTFE, Pipe or Tube Size 1/2 in, Connection Type PARGRIP x PARGRIP, Cracking Pressure 0.250 to 0.750 psi, Max. Temp. - Valves 266 Degrees F, Min. Temp. - Valves 50 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material PTFE, Application - Valves Corrosives, General Purpose, Length 4 3/32 in, Width 1 31/64 in, Overall Height 1 31/64 in, Cap to Inlet Center 8 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- SMITH-COOPER Cross, Galvanized, 150lb, 3" (4316012720)
- ELKAY Accessory-Power Block (36292C)
- KOHLER Prolific 29x17-3/4x10-15/16 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23651-NA)
- PARKER 3/8" CPI(R) Stainless Steel Instrumentation Check Valve (6Z-C6L-10-SS)
- PARKER 1/4" FNPT PTFE Check Valve (CV-1-1144)
- PARKER 1/2" CPI(R) Stainless Steel Instrumentation Check Valve (8Z-C8L-10-SS)
- PARKER 1/2" FNPT PTFE Check Valve (CV-1-1188)
- PARKER 1/8" A-LOK(R) Stainless Steel Instrumentation Check Valve (2A-C2L-10-SS)
- PARKER 1/2" PTFE Check Valve (CV-1-6688)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCIBM-T)
- Parker Check Valves