Shop All Brass Pipes
Parker
1/2" MNPT x 3-1/2" TBE Brass Long Pipe Nipple
Mfr # VS215PNL-8-35
Zoro # G4526541
original price:
$12.69
17% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 3.5 in
- Pipe Fitting Material Brass
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS215PNL-8-35
- Zoro # G4526541
- Country of Origin United States
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 1/2" |
Overall Length | 3 1/2 in |
Outside Diameter | 55/64 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Description
Nipple, Application Air, Non-Potable Water, Inside Diameter 5/8 in, Material Brass, Material Grade C37700, Maximum Operating Pressure 1000 psi, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1000 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 55/64 in, Overall Length 3 1/2 in, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Lid Assembly Cotton Ms990Cgr (THU9031#01)
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-030-9217B)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 3/4 in. Reducing Male Sweat Adapter (EPXMS1234)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967)
- PARKER 3/8" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-6-30)
- PARKER 1/2" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-8-20)
- PARKER 1/2" MNPT x 2-1/2" TBE Brass Long Pipe Nipple (VS215PNL-8-25)
- PARKER 3/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-15)
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Close Pipe Nipple (8-8 MCN-B)
- PARKER 3/8" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-6-20)
- ZORO SELECT 3/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030)
- Parker Brass Pipes