Shop All Brass Pipes
Parker
1/2" MNPT x 2-1/2" TBE Brass Long Pipe Nipple
Mfr # VS215PNL-8-25
Zoro # G4545371
original price:
$9.49
5% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # VS215PNL-8-25
- Zoro # G4545371
- Country of Origin United States
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 2 1/2 in |
Outside Diameter | 55/64 in |
Inside Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Non-Potable Water, Inside Diameter 5/8 in, Material Brass, Material Grade C37700, Maximum Operating Pressure 1000 psi, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1000 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 55/64 in, Overall Length 2 1/2 in, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Replacement Screen, 4" Size (3186040)
- PARKER Tubing, Black, Overall 50 ft L (PPB-64-050)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 7 1/2 In L (26100023807000)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902681)
- PARKER 1/4" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-4-20)
- PARKER 1/4" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-4-30)
- PARKER 1/4" MNPT x 7/8" TBE Brass Close Pipe Nipple (VS215PN-4)
- PARKER 3/8" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-6-20)
- PARKER 1/2" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-8-20)
- PARKER 1/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-4-15)
- LEGEND VALVE 2-1/2" X 4" BRASS NIPPLE (311-186)
- Parker Pipes