Shop All Brass Pipes
Parker
1/2" MNPT x 1/8" TBE Brass Close Pipe Nipple
Mfr # VS215PN-8
Zoro # G4582462
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 0.125 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Brass
- Material - Pipe Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VS215PN-8
- Zoro # G4582462
- Country of Origin United States
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 0.125 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 1/8 in |
Inside Diameter | 5/8 in |
Outside Diameter | 55/64 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Non-Potable Water, Inside Diameter 5/8 in, Material Brass, Material Grade C37700, Maximum Operating Pressure 1000 psi, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1000 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 55/64 in, Overall Length 1/8 in, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 80 (40712)
- DURA FAUCET DURA FAUCET DFPK100SN Plastic Pull-Out RV Kitchen Faucet (D6U-DFPK100SN)
- FLUIDMASTER No. 1 Toilet Bowl Wax Ring Gasket with Plastic Flange Sleeve, 6PK (7511P6)
- APOLLO PEX 3/4 in. x 500 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB50034)
- PARKER 3/8" MNPT x 2-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-25)
- PARKER 3/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-15)
- PARKER 1/8" MNPT x 3/4" TBE Brass Close Pipe Nipple (VS215PN-2)
- PARKER 1/4" MNPT x 3" TBE Brass Long Pipe Nipple (VS215PNL-4-30)
- PARKER 3/8" MNPT x 1-1/8" TBE Brass Close Pipe Nipple (6-6 MCN-B)
- PARKER 1/4" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-4-20)
- SMITH-COOPER 3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385011610)
- Parker Pipes