Shop All Stainless Steel Pipe Fittings
Parker
1/2" MNPT 316 SS Tee
Mfr # 8-8-8 MT-SS
Zoro # G2101206
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Tee
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-8-8 MT-SS
- Zoro # G2101206
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Hex Size | 1-1/16" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Overall Length | 2 15/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Thread Size | 1/2-14 |
Description
Branch Tee, Stainless Steel, 316, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 6,200 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.6 GAL CONCEALED PENALFlush Valve W/4L (Z6611AV-WS1-4L)
- HYDROMAXX 3/4"x25Ft White Flexible PVC Pipe (WF034025)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Natural, 50 Ft (2VDL9)
- KOHLER Flapper Assembly Kit, Replacement (GP83064)
- PARKER 3/8" MNPT 316 SS Tee (6-6-6 MT-SS)
- PARKER 1/4" MNPT 316 SS Tee (4-4-4 MT-SS)
- PARKER 1/8" MNPT x FNPT x FNPT SS Street Tee (2-2-2 ST-SS)
- PARKER 1/8" MNPT 316 SS Hex Long Nipple (2-2 MHLN-SS 2.0)
- PARKER 3/8" MNPT 316 SS 90 Degree Elbow (6-6 ME-SS)
- PARKER 3/8" x 1/4" MNPT 316 SS Hex Nipple (6-4 MHN-SS)
- SMITH-COOPER TEE 2"" FEMALE SCH40 SS (S3014T 020B)
- Parker Fittings