Shop All Instrumentation Tube Fittings
Parker
1/2" MNPT 316 SS Male Vent Protector
Mfr # 8 MDF-SS
Zoro # G6175224
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -425 Degrees to 1200 Degrees F
- Max. Pressure 5200 psi
- Pipe Size (Fittings) 1/2"
- Max. Steam Pressure 5,200 psi
- Pipe Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8 MDF-SS
- Zoro # G6175224
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 1/2 in |
Hex Size | 7/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Overall Length | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Vent Protector, Stainless Steel, 316, Class Pipe Fitting, 1/2 in, Male, NPT, 1/2 in, 5,200 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-100)
- EVERFLOW FIP Gas Ball Valve, Brass 1" (300T001)
- FLUIDMASTER Gasket Wax Ring W Bolts (7512)
- ZURN Grease Interceptor, Matte, 100 lb. Cap. (GT2702-50-6-EXT)
- PARKER 1/2" A-LOK 316 SS Union Cross (8ECR8-316)
- PARKER 1/2" x 1/4" A-LOK 316 SS Reducing Union (8RU4-316)
- PARKER 1/4" A-LOK Brass Union Tee (4ET4-B)
- PARKER 1/8" A-LOK SS Nut (2NU2-316)
- PARKER 1/4" A-LOK 316 SS Back Ferrule (4BF4-316)
- PARKER 3/8" x 1/4" CPI Brass Reducing Union (6-4 HBZ-B)
- PARKER 3/4" x 1/2" FNPT x CPI 316 SS Female Branch Tee (8-8-8 OBZ-SS)
- Parker Instrumentation Tube Fittings