Shop All Stainless Steel Pipe Fittings
Parker
1/2" MNPT 316 SS Hex Nipple
Mfr # 8-8 MHN-SS
Zoro # G2140774
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8-8 MHN-SS
- Zoro # G2140774
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Hex Size | 7/8" |
Fitting Length | 1.89 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Pipe Fitting Length | 1.89" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 7/8 in |
Thread Size | 1/2-14 |
Description
Hex Long Nipple, Stainless Steel, 316, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 6,600 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-8)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF 223)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249f-4-4)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, Aluminum (100125-4-865)
- PARKER 1/4" x 1/8" MNPT 316 SS Hex Nipple (4-2 MHN-SS)
- PARKER 3/8" MNPT 316 SS Hex Nipple (6-6 MHN-SS)
- PARKER 1/2" x 1/4" MNPT 316 SS Hex Nipple (8-4 MHN-SS)
- PARKER Nipple, 316 SS, 2 x 1 1/2 in, Male NPTF (2 X 1 1/2 FF-SS)
- PARKER Hollow Hex Plug, 316 SS, 1/8 in, Male SAE (2 HP5ON-SS)
- PARKER 1/16" MNPT 316 SS Hex Head Plug (1 PH-SS)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8752)
- Parker Stainless Steel Pipe Fittings