Shop All Industrial Hoses
Parker
1/2''-J30R7-SUPERFLEX FL-7
Mfr # 38908
Zoro # G009840833
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 38908
- Zoro # G009840833
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Series 389 Super-Flex FL-7 Barrier Fuel Line Hose provides excellent service across a wide variety of fuels and multiple engine applications. The thermoplastic liner serves as a barrier to limit permeation of Volatile Organic Compounds VOC, providing compliance with government and industry regulations. The hose is compatible with Parker Safe Lock SAE J2044 quick connect fittings for easy and secure attachment and installation. The cover resists oil and high temperatures common to engine compartments, providing maximum performance in challenging applications. Markets: - Agriculture - Construction - General Industrial - Transportation Features/Benefits: - Tube: Black nitrile with THV barrier for exceptional fuel and permeation resistance to 257 DegF. - Reinforcement: Multiple aramid plies for strength and a slim profile for easy routing. - Cover: Black CPE for abrasion, heat and oil r1esistance. - Couplings: Parker SAE J2044 Safe Lock quick connect; also qualified with crimp couplings for a durable, safe and secure connection. Applications: - media - Biodiesel to B20 in dedicated and non-dedicated service - Diesel - Ethanol - Gasoline - Oil - usage - Blowers - Grinders - Mowers - Pressure Washers - Saws - settings - Agricultural equipment - Buses - Construction equipment - Off-road equipment Industry Standards: - CARB 2006/SORE - EPA - SAE J30R7/30R14T2 Safety/Technical: - Click here to link to Hose & Chemical Guides. - Do not use in marine fuel applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 30 Gallon Side Mount Steel Reservoir (SMR30S)
- ZURN PEX Manifold, Preassembled, 37-7/16" L (QPPM15H21C-2)
- MI-T-M Pump (3-0207)
- DAYTON Gearbelt, XL, 55 Teeth, Length 11.0 In, Pitch: 1/5" (1DHH6)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- Parker Air Hoses