Shop All Barbed Tube Fittings
Parker
1/2" Hose Barb x MNPT SS Barb Connector
Mfr # 8-8 B2HF-SS
Zoro # G6181603
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Hose Barb x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8-8 B2HF-SS
- Zoro # G6181603
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 13/16 in |
Pipe Size (Fittings) | 1/2" |
Overall Length | 15/16 in |
For Tube Inside Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Description
Barb Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Material Stainless Steel, Material Grade 316, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam, Maximum Operating Temperature 1,200 Degrees F, Standards ASTM 31.3, Hex Size 13/16 in, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1-1/4" FIPT PVC Spring Check Valve (4RG67)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT038100)
- EVERFLOW Icemaker Replacement Valve 1/2" PEX B Inlet x 1/4" Compression Outlet, Lead Free Brass (545P)
- CAMPBELL 2" FNPT Low Lead Brass Spring Foot Valve (FV-8TLF)
- PARKER 0.17" Barb x 1/8" FNPT Brass 90 Degree Elbow (230-4-2)
- PARKER 3/8" x 3/8" x 1/4" Barb Brass Union Tee (224-8-8-6)
- PARKER 0.17" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-4-2)
- PARKER 0.17" x 0.096" Barb Brass Union Reducer (22-4-5/32)
- PARKER 1/8" x 1/4" Hose Barb x MNPT SS Barb Connector (4-2 B2HF-SS)
- PARKER 1/4" x 0.17" Barb Brass Male 90 Degree Elbow (229-4-4)
- PNEUMADYNE 1/4" Barb x UNF Brass Straight Male Connector (EB60)
- Parker Tube Fittings