Shop All Check Valves
Parker
1/2" FNPT PTFE Check Valve
Mfr # CV-1-1188
Zoro # G0511436
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Connection FNPT
- Body Material PTFE
- Spring Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CV-1-1188
- Zoro # G0511436
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Length | 2 1/2 in |
Pipe or Tube Size - Check Valves | 1/2 in |
Width | 1 55/64 in |
Overall Height | 1 55/64 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves PTFE, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.250 to 0.750 psi, Max. Temp. - Valves 266 Degrees F, Min. Temp. - Valves -32 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material PTFE, Application - Valves Corrosives, Length 2 1/2 in, Width 1 55/64 in, Overall Height 1 55/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", PVC/FPM, Socket x FPT (BFAS1005CFS)
- DELTA Delta Peerless Mounting Washers/Nuts (RP44122)
- BOBRICK B604772 Satin Stainless Steel Shower Rod (B6047X72)
- PARKER 1/4" FNPT Stainless Steel Instrumentation Check Valve (4F-C4L-1-SS)
- PARKER 3/8" Push Acetal Ball Check Valve (A6VC6-MG)
- PARKER 1/2" FNPT Stainless Steel Instrumentation Check Valve (8F-C8L-1-SS)
- PARKER Check valve, 2.68 in Overall L (A8VC8-MG)
- PARKER CHECK VALVE (RB1)
- PARKER CHECK VALVE (C820S)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 1", PVC/EPDM, Socket (YC10100SEU)
- Parker Check Valves