Shop All Ball Valves
Parker
1/2" FNPT PTFE Ball Valve Inline
Mfr # MV-6-1818-0
Zoro # G1081202
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PTFE
- Body Style Inline
- Handle Material HDPE
- Valve Structure 1-Piece
- Handle Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # MV-6-1818-0
- Zoro # G1081202
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 3.72" |
Connection Size - Side 2 | 1/2 in |
Handle Length | 2.72 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PTFE, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 120 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 25 in Hg, Ball Material PTFE, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 1.81in H, 316 SS, Size 1in (SP-325.4-ACT-DP-AS-U-W5-K-642012)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, EPDM Liner (CL223E 8)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid (LKWOBG1415SS)
- GLOBAL WATER Standing Water Cooler, 3-Stage Filtration System (G3F)
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC4)
- PARKER 1/4" 3-Way Ball Valve 3000 psi (4F-MB6XPFA-SSP)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VMC4)
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve 3-Way (8A-MB8XPFA-SSP)
- PARKER 1/2'' BALL VALVE (V500P-8)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve Inline (4Z-MB4LPFA-SSP)
- LEGEND VALVE 1/4"F X 1/8"M NL T801 BALL VLV (101-550NL)
- Parker Ball Valves