Shop All Quick-Disconnect Tube Fittings
This Product is Discontinued
Parker
1/2" FNPT Non-Spill Quick Nipple (Discontinued)
Mfr # PF-502-8FP
Zoro # G9470745
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Non-Spill Quick Nipple
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
- Series PF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PF-502-8FP
- Zoro # G9470745
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 1 1/4 in |
Pipe Size (Fittings) | 1/2" |
Length | 2.96 in |
Coupling Size | 1/2 in |
Body Dia. | 1.33 in |
Overall Length | 2 31/32 in |
Description
Non-Spill Quick Nipple, Fitting Side A Connection Type FNPT, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 2 31/32 in, Specific Fitting Shape Non-Spill Quick Nipple, Color Black, Compatible Tube Material Polypropylene, Hex Size 1 1/4 in, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Series PF
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.