Shop All Ball Valves
Parker
1/2" FNPT Brass Mini Ball Valve Inline
Mfr # 8F-B8LJ2-BP
Zoro # G1046534
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 1/2"
- Port Standard
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8F-B8LJ2-BP
- Zoro # G1046534
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 4.3 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Handle Length | 2.5 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Natural Gas, Non-Potable Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" XL BRONZE MALE ADAPTER (312-025)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- ZORO SELECT Stainless Steel, Bath Drain, Overflow Face Plate (35202)
- NIBCO 3/4 In. x 3/4 In. Copper Coupling with Stop (W00750D)
- PARKER 1/4" FNPT Brass Mini Ball Valve Inline (4F-B6LJ2-BP)
- PARKER 3/8" FNPT Brass Mini Ball Valve Inline (6F-B8LJ2-BP)
- PARKER 1/4" Compr Brass Mini Ball Valve 3-Way (4Z-MB4XPFA-BP)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VUC6)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC6)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP6MVUC6M)
- HAUSEN 3/4-inch Compression Standard Port Brass Ball Valve with Drain (HA-BV114-1)
- Parker Ball Valves