Shop All Stainless Steel Pipe Fittings
Parker
1/2" FNPT 316 SS Hex Coupling
Mfr # 8-8 FHC-SS
Zoro # G2136513
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-8 FHC-SS
- Zoro # G2136513
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Hex Size | 1-1/8" |
Fitting Length | 1.5 in |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 1.50" |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Thread Size | 1/2-14 |
Description
Hex Coupling, Stainless Steel, 316, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 5,200 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plate, Wall Mount (1409482)
- OASIS INTERNATIONAL Artesian Water Dispenser, Cook N' Cold, Stainless - BTSA1SK (504558C)
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79335)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1" Pipe Size, FNPT (9855-010)
- PARKER 1/4" FNPT 316 SS Hex Coupling (4-4 FHC-SS)
- PARKER 3/8" FNPT 316 SS Hex Coupling (6-6 FHC-SS)
- PARKER 3/8" x 1/8" FNPT x MNPT 316 SS Reducing Bushing (6-2 RB-SS)
- PARKER 9/16-18 x 1/4" SAE-ORB x FNPT 316 SS Pipe Adapter (6-1/4 F5OG-SS)
- PARKER 1/8" FNPT SS 90 Degree Elbow (2-2 FE-SS)
- PARKER 3/8" FNPT x MNPT x FNPT 316 SS Street Tee (6-6-6 ST-SS)
- ZORO SELECT 3/8" MNPT 316 SS Hex Socket Plug (60SP112N038)
- Parker Stainless Steel Pipe Fittings