Shop All Flared Tube Fittings
Parker
1/2" Flare x Solder Brass Adapter 10PK
Mfr # 43F-8-8
Zoro # G1200473
original price:
$44.18
29% off
new price: $31.19
/pk 10, $3.12/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Straight Adapter
- Tube Size 1/2 in
- Flare Thread Size 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 43F-8-8
- Zoro # G1200473
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Flare Thread Size | 3/4-16 |
Hex Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 1 13/32 in |
Fitting Thread Size | 3/4-16 |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Adapter, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Solder, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4-16, Hex Size 3/4 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge (40002)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8In, 3 5/16In L (0560317208)
- ZURN 2-975XL2 - 2" 975XL2 Reduced Pressure Principle Backflow Preventer (2-975LXL2)
- 3M String Wound Filter Cartridge, 4 gpm, 0.5 Micron, 2-7/8" O.D., 19 1/2 in H (DCCSZ2)
- PARKER 3/8" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-6-6)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-4)
- PARKER Steel Nut, Inverted, 3/16 In., PK10 (41IFS-3)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-4)
- PARKER Metric Compression Fitting, Brass, (222P-4-MI14)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-6-8)
- AIRWAY 1" Flare x MNPT 316 SS Male Connector (J16CBO)
- Parker Flared Tube Fittings