Shop All Flared Tube Fittings
Parker
1/2" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow
Mfr # L249F-8-6
Zoro # G3136402
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Fitting Connection Type Flare x MNPT
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L249F-8-6
- Zoro # G3136402
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 3/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/4-16 |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Male Elbow, 45 Degrees Flare, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4-16, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Standards SAE J512, SAE J513, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Valve, One-Way (4", Green Drain) (1021195)
- JONES STEPHENS PVC Pipe Cutter, 2", Heavy Duty (P70002)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-464)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (583-480)
- PARKER Union Elbow, Brass, Tube, 1/2 In., PK10 (155F-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-4)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-2)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-44)
- PARKER Metric Compression Fitting, Brass, (222P-4-MI14)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-3-2)
- Parker Flared Tube Fittings