Shop All Instrumentation Tube Fittings
Parker
1/2" CPI x MNPT Brass Connector
Mfr # 8-8 FBZ-B
Zoro # G0513213
original price:
$18.32
11% off
new price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 400 Degrees F
- Hex Size 7/8 in
- Tube Fitting Material Brass
- Pipe Size - Pipe Fitting 1/2 in
- Compression Thread Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-8 FBZ-B
- Zoro # G0513213
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 3/4 in |
Tube Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Thread Size A | 3/4-20 |
Overall Length | 1 15/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Pipe Size | 1/2" |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Thread Size | 3/4" |
Length | 1.53" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 3,800 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands CPI, Thread Size A 3/4-20, Series CPI(TM), System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal, Wall Mounted, Chrome, White, 26-7/8" (Z5758-U)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1/4 In., FNPT (504 1/4)
- THRIFCO PLUMBING 1 Inch O.D. x 3/4 Inch I.D. x 48 Inch Long with 3/4 Inch MIP x 3/4 Inch FIP SS Gas Flex (7642124)
- HOSE MASTER 2" Dia x 12" L 321 SS Flexible Metal Hose (G200SM120)
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Thermocouple Connector (6MTC8N-316)
- PARKER 1/4" FNPT x A-LOK Tube Stub Brass Adapter (4FA4N-B)
- PARKER 1/4" x 1/8" A-LOK x MNPT SS Male Adapter (2MA4N-316)
- PARKER 1/16" A-LOK x MNPT SS Male Straight Connector (1MSC1N-316)
- PARKER 1/4" CPI Brass Ferrule (4 TZ-B)
- PARKER 3/8" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow (4FEL6N-316)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- Parker Instrumentation Tube Fittings