Shop All Instrumentation Tube Fittings
Parker
1/2" CPI x MNPT Brass 90 Degree Elbow
Mfr # 8-8 CBZ-B
Zoro # G0992092
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Basic Pipe Fitting Shape Elbow
- Standards ASME SB75, ASTM B75
- Hex Size 13/16 in
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8-8 CBZ-B
- Zoro # G0992092
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 13/16 in |
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 3/4 in |
Tube Size | 1/2 in |
Thread Size A | 3/4-20 |
Overall Length | 1 7/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 1/2" |
Threading Size | 3/4-20 |
Thread Size | 3/4" |
Description
Male Elbow, 90 Degrees, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 2,200 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands CPI, Thread Size A 3/4-20, Series CPI(TM), System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 X 6 Brass Nipple (9319092)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 1800 W (MINI 2)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/8" Tube Size, Black (ZUSA-TF-PTC-126)
- HOME-FLEX Csst Fit Replacement 6Pc (11-057C)
- PARKER 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT8N-316)
- PARKER 1/8" x 3/8" A-LOK x MNPT 316 SS Male 90 Degree Elbow (6MSEL2N-316)
- PARKER 1/2" A-LOK 316 SS Bulkhead Union (8BC8-316)
- PARKER 1/4" CPI Brass Union Tee (4-4-4 JBZ-B)
- PARKER 3/8" A-LOK x 1/4" MNPT Brass 90 Degree Elbow (6MSEL4N-B)
- PARKER 1" A-LOK x MNPT Brass Connector (16MSC16N-B)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-06-SS)
- Parker Instrumentation Tube Fittings