Shop All Instrumentation Tube Fittings
Parker
1/2" CPI x FNPT SS Female 90 Degree Elbow
Mfr # 8-8 DBZ-SS
Zoro # G3298416
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Elbow
- Max. Pressure 4500 psi
- Pipe Size 1/2"
- Specific Pipe Fitting Shape 90 Degrees Elbow
- Pipe Size (Fittings) 1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-8 DBZ-SS
- Zoro # G3298416
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/2" x 1/2" |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 1 in |
Overall Length | 1 17/32 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size A | 3/4-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Thread Size | 1/2 |
Length | 1.53 |
Description
Female Elbow, 90 Degrees, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands CPI, Thread Size A 3/4-20, Series CPI(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029405)
- NVENT CADDY Thread Rod Retainer Strap, 12.5"L, 1.75"W (RS12)
- COLDER 1/2" Hose Barb Inline Coupling (HFC17812)
- GEDORE Pipe Reamer, 1/8" to 1-1/3" Capacity (232001)
- PARKER 1/4" CPI 316 SS Union (4-4 HBZ-SS)
- PARKER 3/8" CPI Brass Union Tee (6-6-6 JBZ-B)
- PARKER 5/8" A-LOK Brass Back Ferrule (10BF10-B)
- PARKER Tube End Adapter, SS, A-LOKxM, 1/2Inx1/4In (8MA4N-316)
- PARKER 1/4" CPI x 1/8" MNPT Brass 90 Degree Elbow (4-2 CBZ-B)
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Male Straight Connector (1MSC2N-316)
- PARKER 3/8" FNPT x A-LOK Tube Stub Brass Adapter (6FA6N-B)
- Parker Tube Fittings