Shop All Instrumentation Tube Fittings
Parker
1/2" CPI x 1/4" MNPT Brass Connector
Mfr # 8-4 FBZ-B
Zoro # G3194003
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Pipe Size (Fittings) 1/4"
- Specific Fitting Shape Straight Adapter
- Hex Size 13/16 in
- Temp. Range -40 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-4 FBZ-B
- Zoro # G3194003
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 13/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Thread Size A | 3/4-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 23/32 in |
Threading Size | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 1/4" |
Thread Size | 3/4" |
Length | 1.31" |
Description
Male Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Temperature 400 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 3/4-20, Series CPI(TM), System of Measurement Imperial, Standards ASME SB75, ASTM B75, Hex Size 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BRONZE UNION NO LEAD (310-146NL)
- KINGSTON BRASS Classic Soap Dish, Polished Brass (BA315PB)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB16)
- K&S PRECISION METALS Straight Copper Tubing, 3/16 in Outside Dia, 6 ft Length, Type K (9511-6)
- PARKER 3/8" CPI x MNPT SS Male Connector (6-6 FBZ-SS)
- PARKER 1/4" x 3/8" CPI x FNPT SS Female 90 Degree Elbow (6-4 DBZ-SS)
- PARKER 1/8" x 3/16" A-LOK x MNPT SS Male Straight Connector (3MSC2N-316)
- PARKER 1/16" A-LOK SS Inverted Tube Nut (1 BZI-SS)
- PARKER 1/8" CPI SS Nut (2 BZ-SS)
- PARKER 3/4" A-LOK x FNPT 316 SS Tube End Male Adapter (12MA12N-316)
- PARKER 3/4" CPI Brass Union (12-12 HBZ-B)
- Parker Tube Fittings