Shop All Instrumentation Tube Fittings
Parker
1/2" CPI Brass Union Tee
Mfr # 8-8-8 JBZ-B
Zoro # G0508706
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type CPI(TM)
- Pipe Size (Fittings) 3/4"
- Temp. Range -40 Degrees to 400 Degrees F
- Specific Fitting Shape Tee
- Fitting Connection Type CPI(TM) x CPI(TM) x CPI(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8-8-8 JBZ-B
- Zoro # G0508706
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Compression Thread Size | 3/4 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in |
Hex Size | 13/16 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size A | 3/4 |
Fitting Side C Tube Outer Diameter | 1/2 in |
Overall Length | 2 27/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Threading Size | 3/4 |
For Tube Outside Diameter | 1/2 in |
Thread Size | 3/4" |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size A 3/4, System of Measurement Imperial, Maximum Operating Temperature 400 Degrees F, Overall Length 2 27/32 in, Specific Fitting Shape Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket (9835-015)
- ZORO SELECT 90 Double Elbow, 2 in, Schedule 40 (03046)
- ZORO SELECT 2-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40 (589-1200)
- PARKER Filter Bag, Felt, PP, 160 gpm, 100m, PK10 (G2P100-Q)
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .125-SS)
- PARKER 1/4" A-LOK 316 SS Union Tee (4ET4-316)
- PARKER 1/4" A-LOK 316 SS Union (4SC4-316)
- PARKER 3/8" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-6 FH4BZ-SS)
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Thermocouple Connector (4MTC8N-316)
- PARKER 1/2" CPI Brass Union (8-8 HBZ-B)
- PARKER 3/8" A-LOK 316 SS Union Cross (6ECR6-316)
- Parker Tube Fittings