Shop All Instrumentation Tube Fittings
Parker
1/2" CPI Brass Ferrule
Mfr # 8 TZ-B
Zoro # G0558232
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Ferrule
- Tube Size 1/2 in
- Specific Fitting Shape Ferrule
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8 TZ-B
- Zoro # G0558232
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/2 in, Series CPI(TM), Standards ASTM B16 Alloy 360, ASTM B453 Alloy 345, CA-345, CA-360, QQ-B 626 Alloy 360, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" NOM C Copper 90 Degree Close Rough Elbow (C607 3/8)
- ZORO SELECT 1-1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-213)
- BANJO Banjo 2 Food Grade Ball Valve (UV204FPFD)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017850)
- PARKER 1/8" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (2TUR4-316)
- PARKER 3/8" x 1/4" A-LOK 316 SS Reducing Union (6RU4-316)
- PARKER 1/4" A-LOK x SAE SS Male Straight Connector (4M1SC4-316)
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Bulkhead Connector (4-2 GH2BZ-SS)
- PARKER 1/8" CPI Compression Brass Nut (2 BZ-B)
- PARKER 1/2" CPI x MNPT 316 SS Male 90 Degree Elbow (8-8 CBZ-SS)
- PARKER 1/4" A-LOK 316 SS Union Tee (4ET4-316)
- Parker Tube Fittings