Shop All Instrumentation Tube Fittings
Parker
1/2" CPI 316 SS Ferrule
Mfr # 8 TZ-SS
Zoro # G1068392
original price:
$10.49
10% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Basic Pipe Fitting Shape Ferrule
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type CPI(TM)
- Fitting Connection Type CPI(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8 TZ-SS
- Zoro # G1068392
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/2 in, Series CPI(TM), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Wye Plug-In, 1/4 in Tube Size, Nylon, Black, 10 PK (3142 56 00)
- JOMAR VALVE 1-1/4" NPT PVC Sched 80 Ball Valve (T-701)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- BOB Complete Float Valve Assembly, 2 in (R1380-2-5)
- PARKER 1/8" A-LOK x MNPT SS Male Straight Connector (2MSC2N-316)
- PARKER 3/8" x 1/4" A-LOK x MNPT SS Male Connector (4MSC6N-316)
- PARKER 1" A-LOK 316 SS Union Tee (16ET16-316)
- PARKER 3/4" CPI Brass Union Tee (12-12-12 JBZ-B)
- PARKER 3/8" Compression SS Tube End Insert (6 TIZ .188-SS)
- PARKER 3/16" CPI Compression Brass Ferrule (3 TZ-B)
- PARKER 1/2" CPI x MNPT SS Male Run Tee (8-8-8 RBZ-SS)
- Parker Instrumentation Tube Fittings