Shop All Instrumentation Tube Fittings
Parker
1/2" CPI 316 SS Cap
Mfr # 8 PNBZ-SS
Zoro # G2156822
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Cap
- Hex Size 13/16 in
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8 PNBZ-SS
- Zoro # G2156822
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 13/16 in |
Compression Thread Size | 3/4-20 |
Tube Size | 1/2 in |
Fitting Thread Size | 3/4-20 |
Fitting Tube Size Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Thread Size | 3/4-20 |
Description
Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands CPI, Fitting Thread Size 3/4-20, Series CPI(TM), Standards ASME SA-479, ASTM A276 Type 316, BS970 316-S31, DIN 4401, Compatible Tube Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Tap Adapter (222244)
- KOHLER 1-Handle Polished Chrome Tub and Shower Faucet (R72783-4G-CP)
- AMERICAN STANDARD Adhesive 30ft (9330.014)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60648)
- PARKER 3/8" CPI Brass Single Ferrule Nut (6 BZ-B)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Connector (4FSC4N-316)
- PARKER Connector, Carbon Stl, A-LOKxF, 3/8Inx1/4In (6FSC4N-S)
- PARKER 1/4" x 3/8" CPI x MNPT SS Male Branch Tee (6-6-4 SBZ-SS)
- PARKER 1/2" CPI x MNPT SS Male Run Tee (8-8-8 RBZ-SS)
- PARKER 1/4" A-LOK Brass Port Connector (4PC4-B)
- PARKER 5/8" CPI Brass Union (10-10 HBZ-B)
- Parker Instrumentation Tube Fittings