Shop All Compression Tube Fittings
Parker
1/2" Compression x MNPT Brass Connector 25PK
Mfr # 68CA-8-8
Zoro # G3226203
product price: $185.99
/pk 25, $7.44/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68CA-8-8
- Zoro # G3226203
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Thread Size B | 11/16-20 |
Fitting Side B Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Overall Length | 1 17/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Threading Size | 11/16-20 |
Pipe Size | 1/2" |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Outside Dia. | .375" |
Description
Male Connector, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size B 11/16-20, Series Compression, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (26-1009LF)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300035408000)
- AMERICAN BUILT PRO Water Heater Pan, 24 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP24-Und P10)
- SAFE-T-SEAL Water Hose, Includes Shut-Off Valve, 13" (WF-HOSE)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61PB-6)
- PARKER Fitting, 1-5/16", Brass, Compression (VS68CA-4-4)
- PARKER Cap, Carbon Steel, Comp, 1/4In (4BLEN4-S)
- PARKER 1/8" Compression x FNPT Brass Connector 10PK (66CA-2-2)
- PARKER Fitting, 1-19/32", Brass, Compression (170C-12-12)
- PARKER 1/2" x 3/8" Compression Brass Union Reducer 10PK (62CA-8-6)
- LEGEND VALVE 2" PVC COMPRESSION COUPLING (204-108)
- Parker Tube Fittings