Shop All Compression Tube Fittings
Parker
1/2" Compression x FNPT 90 Degree Elbow
Mfr # P8FE8
Zoro # G0308786
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/2 in
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P8FE8
- Zoro # G0308786
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 1/2 in |
Overall Length | 1 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Hex Size | 1 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 1/2 in |
Thread Size | 1/2" |
Description
Female Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q103N04014)
- WATTS Water Pressure Reducing Valve, 1/2in Size (1/2 LFN45BM1-PRESS)
- ZORO SELECT Tube Bender Set, One Handed (6AWP9)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS (ZUSA-PF-1344)
- PARKER 1/2" Compression 90 Degree Elbow (P8EU8)
- PARKER Fitting, 1-7/32", Brass, Compression (VS169CA-8-8)
- PARKER 3/8" Compression x MNPT Brass Branch Tee 10PK (172CA-6-6)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68P-4-4)
- PARKER Union, Nylon, Comp, 5/16In x 1/4In (N5UC4)
- PARKER 1/8" Compression Brass Union Tee 10PK (164C-2)
- PARKER 3/4" Compression x 3/8" MNPT Male Connector (P6MC12)
- Parker Tube Fittings