Shop All Compression Tube Fittings
Parker
1/2" Compression x 3/8" MNPT Male 90 Degree Elbow
Mfr # P6ME8
Zoro # G3361967
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P6ME8
- Zoro # G3361967
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 9/32 in |
Hex Size | 1 in |
Pipe Size | 1/2" |
For Tube Outside Diameter | 3/8 in |
Thread Size | 1/2" |
Description
Male Elbow, 90 Degrees, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. x 5 ft. White PEX-A Pipe (EPPW534)
- EXCELON Tubing (41310580)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008CH)
- PARKER Adapter, Steel, 1/8 in x 10 mm Pipe Size (1/8M10FHG8S)
- PARKER 1/4" Compression x FNPT Connector (P4FC4)
- PARKER Elbow, 90 Degrees Specific Fitting (VS169CA-4-4)
- PARKER Brass Metric Compression Fitting (0124 22 00)
- PARKER 5/8" x 3/8" Compression Brass Union Reducer 10PK (62CA-10-6)
- PARKER 3/8" Compression Viton Sleeve 10PK (60VLV-6)
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68CA-12-12)
- PARKER Fitting, 2-3/8", Brass, Compression (66RBSV-8-7/8)
- Parker Tube Fittings