Shop All Compression Tube Fittings
Parker
1/2" Compression x 3/8" MNPT Brass Connector 10PK
Mfr # 68P-8-6
Zoro # G3276122
product price: $77.75
/pk 10, $7.78/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68P-8-6
- Zoro # G3276122
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 11/16 in |
Thread Size B | 11/16-20 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 3/8 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Pipe Size | 3/8" |
Threading Size | 11/16-20 |
Length | 1.37" |
Description
Male Connector, Application Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size B 11/16-20, Series Poly-Tite, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, 1/4 In., Bronze (UP148 1/4)
- LEGEND VALVE 3/4" BLACK UNION (350-444)
- ANVIL 1" x 1" x 1/4" FNPT Galvanized Reducing Tee (0311040406)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 17)
- PARKER 1/4" Compression x 1/8" FNPT Brass Branch Tee 10PK (177CA-4-2)
- PARKER Connector, Zinc Steel, CompxF, 1/4Inx1/8In (4 GBU-S)
- PARKER Nut, Zinc Pltd Steel, Comp, 3/8In (6 BL-S)
- PARKER Union Tee, Nylon, Comp, 3/8In (N6TU6)
- PARKER 3/8" Compression Brass Union Tee 10PK (164C-6)
- PARKER 5/16" Compression x 1/4" FNPT Brass Connector 10PK (66CA-5-4)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66P-4-4)
- Parker Compression Tube Fittings