Shop All Compression Tube Fittings
Parker
1/2" Compression x 3/8" MNPT Brass Branch Tee 10PK
Mfr # 172C-8-6
Zoro # G3490076
original price:
$135.99
9% off
new price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 172C-8-6
- Zoro # G3490076
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Compression Thread Size | 11/16 in |
Thread Size A | 11/16 in |
Overall Length | 2 11/16 in |
Thread Size B | 11/16-20 |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Pipe Size | 3/8 in |
Threading Size | 11/16 in x 11/16-20 |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Thread Size | 11/16" |
Description
Male Branch Tee, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size B 11/16-20, Thread Size A 11/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 11/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow (4307004318)
- LARSEN SUPPLY CO 5564x27FGH Adapter (09-1461NL)
- LEGEND VALVE 1/2" T-521 BOILER DRAIN (107-143)
- AMERICAN FILTER CO 3 H, 12 PK (AFC-431-12p-4699)
- PARKER 3/16" Compression Brass Union 10PK (62C-3)
- PARKER 1/8" Compression Low Lead Brass Tube Support (63PT-2-23)
- PARKER Connector, Zinc Pltd Steel, CompxF, 3/8In (6-6 GBU-S)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 100PK (68CA-4-2)
- PARKER Coupling (170CA-4-2)
- PARKER 7/8" Compression-Align Brass Union Tube 10PK (62CA-14)
- LEGEND VALVE 2" CTS BRASS COMP. COUPLING NL (303-129NL)
- Parker Tube Fittings