Shop All Compression Tube Fittings
Parker
1/2" Compression x 1/4" MNPT Brass Connector 10PK
Mfr # 68CA-8-4
Zoro # G3341283
product price: $66.99
/pk 10, $6.70/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68CA-8-4
- Zoro # G3341283
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 7/16 in |
Hex Size | 11/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 11/16-20 |
Pipe Size | 1/4" |
For Tube Outside Diameter | 1/2 in |
Threading Size | 11/16-20 |
Fitting Pipe Size | 1/4 in |
Outside Dia. | .188" |
Description
Male Connector, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 11/16-20, Series Compression, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Tub-Shwr Remodel Kit Ppfister (39619)
- JOMAR VALVE 2" NPT Lead Free Brass Spring Check Valve (T-521G)
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3" (1WJC5)
- LEGEND VALVE 1 T4321 NO LEAD IPS PAK X PAK (313-245NL)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4-6 F5BU-S)
- PARKER 1/4" Compression x MNPT Low Lead Brass Connector (L68CA-4-4)
- PARKER 5/8" x 3/8" Compression Union Connector (P10UC6)
- PARKER Fitting, 1-1/16", Brass, Compression (VS68CA-3-2)
- PARKER Brass Metric Compression Fitting (0107 10 00)
- PARKER 1/2" Compression Brass Union Elbow 10PK (165C-8)
- PARKER 1/8" Compression x 3/8" MNPT Male Connector (P6MC2)
- Parker Tube Fittings