Shop All Compression Tube Fittings
Parker
1/2" Compression x 1/4" FNPT Brass Connector 10PK
Mfr # 66C-8-4
Zoro # G3386512
original price:
$77.09
9% off
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 66C-8-4
- Zoro # G3386512
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 11/16 in |
Compression Thread Size | 11/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/2 in |
Thread Size B | 11/16-20 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 11/16-20 |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4" |
Thread Size | 11/16" |
Length | 1.49" |
Outside Dia. | .406" |
Description
Female Connector, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 11/16-20, Series Compression, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Fixed Shower Hose Connector 1/2" NPSM (VS-120)
- ELKAY Elkay Flexible O Flow Assy (LKF299)
- ZURN 0.125 gpf, Manual Flush Valve, 3/4 in IPS Inlet (Z6003PL-ULF-YK)
- KECKLEY 8" Flanged Flanged Triple Duty Valve (TDV-800)
- PARKER Union, Zinc Pltd Steel, Comp, 1In (16 HBU-S)
- PARKER 5/8" Compression Brass Sleeve 10PK (60C-10)
- PARKER 3/8" Compression 90 Degree Elbow (P6EU6)
- PARKER 5/16" Compression Brass Union Tee 10PK (164C-5)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172P-4-4)
- PARKER 3/8" SS Through Type Insert (63NTA-6)
- MIDLAND METAL Tube Reducing Elbow, Elbow, 12 x 38 Nominal, Compression, 200 psi, 65 to 250 deg F, CA377 Bras (18136)
- Parker Tube Fittings