Shop All Compression Tube Fittings
Parker
1/2" Compression Union Connector
Mfr # P8UC8
Zoro # G2976407
original price:
$5.30
9% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Standards FDA Approved, NSF/ANSI 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P8UC8
- Zoro # G2976407
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 1 in |
Overall Length | 2 1/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Union Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Connector, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Carolina Left Hand Trip Lever Ebony (THU808#51-A)
- KOHLER Cover, Tank, Close Coupled (1301456-0)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve (APXV3434)
- CENTRAL BRASS Drain Adapter 1-1/2" Male to 1-1/2" Male (CS-42012)
- PARKER 1/2" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169CA-8-4)
- PARKER Fitting, 1-1/16", Brass, Compression (68CA-3-1)
- PARKER 1/2" Compression Brass Union 10PK (62P-8)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66C-4-4)
- PARKER Fitting, 4-13/16", Brass, Compression (68RBSG-6-4)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4 F5BU-S)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169P-6-4)
- Parker Compression Tube Fittings