Shop All Compression Tube Fittings
Parker
1/2" Compression Tube Support
Mfr # P8TS6
Zoro # G0346385
original price:
$1.03
5% off
new price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Standards FDA Approved, NSF/ANSI 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P8TS6
- Zoro # G0346385
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 7/8 in |
Compatible Tube Inner Diameter | 37/100 in |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Tube Support, Application Beverages, Cooling Systems, Food, Potable Water, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/2 in, Compatible Tube Inner Diameter 37/100 in, Fitting Material Polypropylene, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 7/8 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupler x MNPT 2", SS (G200-B-SS)
- MOEN Plug Button Kit (146670ORB)
- STZ Pipe Hook Blk 1/2" (366 DECORHOOK-2)
- DELTA Shower Renovation Cover Plate Champagne Bronze (RP29827CZ)
- PARKER Elbow, 90, Nylon, Comp, 1/4In (N4FE4)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169P-4-4)
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME6)
- PARKER 1/8" Compression Brass Union Elbow 10PK (165C-2)
- PARKER Union Tee, Nylon, Comp, 1/2In x 3/8In (N8TU6)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 25PK (68CA-6-2)
- BRENNAN INDUSTRIES Reducing Union , Gas, N2403 (N2403-08-04-SS)
- Parker Tube Fittings