Shop All Instrumentation Tube Fittings
Parker
1/2" Compression SS Tube End Insert
Mfr # 8 TIZ .375-SS
Zoro # G6108112
original price:
$12.33
9% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Insert
- Compression Thread Size 1/2 in
- Standards ASTM 31.3
- Specific Fitting Shape Tube Insert
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8 TIZ .375-SS
- Zoro # G6108112
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/2 in |
Tube Size | 1/2 in |
Compatible Tube Inner Diameter | 3/8 in |
Compatible Tube Outer Diameter | 1/2 in |
Overall Length | 5/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Tube End Insert, Application Air, Natural Gas, Potable Water, Propane, Steam, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/2 in, Compatible Tube Inner Diameter 3/8 in, Finish/Coating Unpolished, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 5/8 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards ASTM 31.3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X25)
- OATEY Air Admittance Valve, 3in-4in, 500 DFU (39223)
- ELKAY Quick Connect Stem Elbow, for Elkay & Halsey Taylor (70818C)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGT20010S)
- PARKER 1/2" CPI Brass Single Ferrule Nut (8 BZ-B)
- PARKER 1/4" A-LOK 316 SS Union Cross (4ECR4-316)
- PARKER 3/4" A-LOK Brass Union (12SC12-B)
- PARKER 1/4" A-LOK x FNPT Brass Elbow (4FEL4N-B)
- PARKER 3/8" CPI Brass Ferrule (6 TZ-B)
- PARKER 5/8" A-LOK 316 SS Union Tee (10ET10-316)
- PARKER 3/8" Tube End x A-LOK 316 SS Female Adapter (6FA6N-316)
- Parker Instrumentation Tube Fittings