Shop All Compression Tube Fittings
Parker
1/2" Compression Bulkhead Union
Mfr # P8BU8
Zoro # G2279995
original price:
$12.55
17% off
new price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P8BU8
- Zoro # G2279995
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Hex Size | 1 5/32 in |
Overall Length | 2 3/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Bulkhead Union, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Polypropylene, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 3/4 in, Specific Fitting Shape Straight Bulkhead Union, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Crosstown, SS, 29x15.25x1.25"Bottom Grid (CTXBG2915)
- LASCO Pressure Cap Pvc Slip 1 (447010BC)
- JMF 3/8 in. Compression X 1/8 in. D Brass Connector (4503348)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10256N)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC6)
- PARKER 1/8" Compression-Align Brass Union Tee 10PK (164CA-2)
- PARKER 1/2" Compression x 3/8" FNPT Brass Connector 10PK (66C-8-6)
- PARKER 1/4" Compression x 3/8" MNPT Male Connector (P6MC4)
- PARKER Sleeve, Plastic, Comp, 3/8In, PK10 (60PT-6)
- PARKER 5/8" x 3/8" Compression Union Connector (P10UC6)
- PARKER Elbow, 90, Nylon, Comp, 1/4In (N4FE2)
- Parker Compression Tube Fittings