Shop All Compression Tube Fittings
Parker
1/2" Compression Brass Union Tee 10PK
Mfr # 164P-8
Zoro # G1411882
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Temp. Range 0 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 164P-8
- Zoro # G1411882
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 2 1/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Thread Size A | 11/16-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 11/16-20 |
Description
Union Tee, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size A 11/16-20, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 2 1/4 in, Specific Fitting Shape Tee, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Ball Drip Valve 1/2" (681T012-NL)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48016)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2W)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X100G)
- PARKER 1/4" x 3/16" Compression Brass Union 10PK (62CA-4-3)
- PARKER 5/8" Compression Union Connector (P10UC10)
- PARKER Brass Metric Compression Fitting (0127 05 00)
- PARKER 1/4" Compression-Align Brass Plug 25PK (59CA-4)
- PARKER Strt Elbow, Znc Stl, CompxSAE, 3/8x3/4-16In (6-8 C5BU-S)
- PARKER 3/8" Compression Brass Union 90 Degree Elbow 10PK (165CA-6)
- LEGRIS Brass Metric Compression Fitting (0106 14 00)
- Parker Tube Fittings