Shop All Compression Tube Fittings
Parker
1/2" Compression Brass Union Elbow 10PK
Mfr # 165C-8
Zoro # G0319855
product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Specific Pipe Fitting Shape Elbow Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 165C-8
- Zoro # G0319855
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Thread Size B | 11/16-20 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 11/16-20 |
Overall Length | 1 11/32 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 11/16-20 x 11/16-20 |
Description
Union Elbow, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A 11/16-20, Thread Size B 11/16-20, Series Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- ZORO SELECT Hex Head Plug, 304 SS, 1/4", M BSPT (ZUSA-PF-8257)
- DELTA Delta Adjusting Ring (RP250)
- NIBCO 3/4" NOM C Copper Coupling without Stop (601 3/4)
- PARKER TUBE FERRULE 12MM X 8MM (0127 12 08)
- PARKER 1/2" Compression x 5/8" FNPT Connector (P10FC8)
- PARKER 1/2" Compression SS Male 90 Degree Elbow (8-8 CBU-SS)
- PARKER 5/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-5-4)
- PARKER 3/16" x 1/40" Compression Brass Insert 10PK (63PT-3-25)
- PARKER 3/8" Compression x FNPT Connector (P6FC6)
- PARKER 3/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-12-8)
- Parker Compression Tube Fittings