Shop All Compression Tube Fittings
Parker
1/2" Compression Brass Union 90 Degree Elbow 10PK
Mfr # 165CA-8
Zoro # G3457045
product price: $220.99
/pk 10, $22.10/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Specific Pipe Fitting Shape 90 Degree Swivel Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 165CA-8
- Zoro # G3457045
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Thread Size B | 11/16-20 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Thread Size A | 11/16-20 |
Overall Length | 1 5/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 11/16-20 x 11/16-20 |
Outside Dia. | .094" |
Description
Union Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Elbow, Thread Size A 11/16-20, Thread Size B 11/16-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3169 06 13)
- JONES STEPHENS Pipe Hanger, Copper, 1/2", Bell Type (H83050)
- WHEELER-REX Inner-Outer Reamer, 3/8"-2" (50100)
- PFISTER Pfister Vlv S/A 049 Sl Hot (900-0360)
- PARKER 5/8" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-10-6)
- PARKER 5/8" Compression x 3/4" MNPT Brass Connector 10PK (68C-10-12)
- PARKER 1/2" Compression SS Male 90 Degree Elbow (8-8 CBU-SS)
- PARKER 1/4" Compression-Align Brass Seal Plug 25PK (639CA-4)
- PARKER Fitting, 2-3/8", Brass, Compression (66RBSV-8-7/8)
- PARKER 1/2" Compression 316 SS Bite Ferrules (8 TU-SS)
- HAM-LET Bulkhead, SS (774LF SS 10MMX 1/4)
- Parker Tube Fittings