Shop All Compression Tube Fittings
Parker
1/2" Compression Brass Union 10PK
Mfr # 62P-8
Zoro # G0377343
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 62P-8
- Zoro # G0377343
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 11/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size A | 11/16-20 |
Thread Size B | 11/16-20 |
Overall Length | 1 15/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Threading Size | 11/16-20 x 11/16-20 |
For Tube Outside Diameter | 1/2 in |
Length | 1.47" |
Description
Union, Application Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Connector, Thread Size A 11/16-20, Thread Size B 11/16-20, Series Poly-Tite, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling (75A1/2)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X2" (4316010878)
- POWERS Booster Funnel (LF390830)
- B & K WATER DISPENSER BLK/GRAY (601090)
- PARKER Elbow, 90, Nylon, CompxM, 1/2Inx3/8In (N8ME6)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68P-4-4)
- PARKER Union Elbow, Nylon, Comp, 1/4In (N4EU4)
- PARKER 1/4" Compression-Align Brass Plug 25PK (59CA-4)
- PARKER 3/4" Compression x MNPT Brass 90 Degree Elbow 5PK (169CA-12-12)
- PARKER 1/2" Compression x 5/8" MNPT Male Branch Tee (P10MT8)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65339LF)
- Parker Compression Tube Fittings