Shop All Compression Tube Fittings
Parker
1/2" Compression Brass Sleeve 10PK
Mfr # 60PB-8
Zoro # G2397525
product price: $15.49
/pk 10, $1.55/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Basic Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 60PB-8
- Zoro # G2397525
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 1/4 in |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Length | .250" |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 1/4 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 1/2 in, Series Polytite, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Polyethylene, Polypropylene, Vinyl, Minimum Operating Temperature 0 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" T-900 NL MXF-T BALL VALVE (101-531NL)
- ZORO SELECT 1" MNPT 304 SS Hex Socket Plug (40SP112N010)
- LENOX PLASTIC TUBING CUTTERS, PLASTIC PIPE CUTTER, S2 REPLACEMENT BLADE (12126)
- DIXON Braided Tubing, 3/4 in ID x 1-1/16 in OD x 300 ft L, PVC, Domestic (IBR1218)
- PARKER 3/8" x 3/8" x 1/4" Compression Brass Union Tee 10PK (164C-6-6-4)
- PARKER Fitting, 7/8", Brass, Compression (VS169PS-4-2)
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68C-12-12)
- PARKER Branch Tee, Nylon, CompxM, 1/4In (N4MT4)
- PARKER 5/16" Compression Brass Union Tee 10PK (164C-5)
- PARKER 3/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169CA-3-4)
- PARKER 3/4" Compression Brass Cap (12BLP12-B)
- Parker Tube Fittings