Shop All Compression Tube Fittings
Parker
1/2" Compression Brass Sleeve 10PK
Mfr # 60C-8
Zoro # G1369225
original price:
$5.75
9% off
new price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 60C-8
- Zoro # G1369225
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
Overall Length | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 1/2 in, Series Compression, Standards SAE J512, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FLEX Pro-Flex Brass Male Fitting1/2 (PFMF-1212)
- KISSLER Integral Stop Stem, For Faucets (23-0191)
- DURAVIT Vario Connecting Bend Outlet Vertical White (8990250000)
- LEGEND VALVE 1-1/4" BLACK UNION (350-446C)
- PARKER Fitting, 2-13/16", Brass, Compression (398P-6-4)
- PARKER Bulkhead Union, Carbon Steel, Comp, 3/8In (6BC6-S)
- PARKER 1/2" Compression 90 Degree Elbow (P8EU8)
- PARKER 5/16" Compression Brass Nut & Acetal Sleeve 10PK (61P-5)
- PARKER 5/8" Compression Brass Union Elbow (265NTA-10)
- PARKER 1/4" Compression x MNPT Brass Connector 100PK (68CA-4-4)
- PARKER Connector, Nylon, CompxM, 3/8Inx3/4In (N6MC12)
- Parker Tube Fittings