Shop All Compression Tube Fittings
Parker
1/2" Compression Brass Cap
Mfr # 8BLP8-B
Zoro # G2379745
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Cap
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Standards NACE, NORSOK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8BLP8-B
- Zoro # G2379745
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 3/4-20 |
Hex Size | 7/8 in |
Fitting Tube Size Outer Diameter | 1/2 in |
Fitting Thread Size | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Thread Size | 3/4-20 |
Description
Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 1/2 in, Maximum Operating Pressure 2,200 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 3/4-20, Series A-LOK(R), Standards NACE, NORSOK, Minimum Operating Temperature 40 Degrees F, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 3 in. dia, 24 in. L (48PL-CA11-0240-11B-11B)
- WATTS Temperature Pressure Relief Valve, Brass (3/4 100XL-075210)
- BONOMI 3" Deadman Handle Brass Ball Valve (250NSRL-3)
- KOHLER Artifacts 24" Towel Bar (72568-2BZ)
- PARKER Bulkhead, Nylon, Comp, 3/8In (N6BU6)
- PARKER 3/8" Compression x Male SAE-ORB 316 SS Straight Connector (6 F5BU-SS)
- PARKER Fitting, 1-9/16", Brass, Compression (VS68CA-8-8)
- PARKER 1" Compression x MNPT Brass Connector 5PK (68CA-16-16)
- PARKER Connector, Zinc Steel, CompxF, 1/4Inx1/8In (4 GBU-S)
- PARKER Brass Metric Compression Fitting (0109 15 17)
- PARKER 1/2" Compression 316 SS Bite Ferrules (8 TU-SS)
- Parker Compression Tube Fittings