Shop All Compression Tube Fittings
Parker
1/2" Compression 316 SS Union
Mfr # 8 HBU-SS
Zoro # G0813364
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8 HBU-SS
- Zoro # G0813364
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 3/4-16 |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 1 7/16 in |
Thread Size A | 3/4-16 |
Thread Size B | 3/4-16 |
Hex Size | 13/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-16 x 3/4-16 |
Thread Size | 3/4-16 |
Length | 1.42" |
Description
Union, Application Gases, Hydraulic Fluids, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Ferulok, Thread Size A 3/4-16
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Black and Silver, Corner, Wash Fountain (3563-2-F-DV-VPB-MXTP)
- PARKER 1/4" CPI x 1/8" MNPT Brass Connector (2-4 FBZ-B)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (271519)
- LEGEND VALVE 12" T-550 RVL CARTRIDGE (108-912RVL)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68C-4-2)
- PARKER Union, Nylon, Comp, 1/2In (N8UC8)
- PARKER 1/8" Compression x 1/4" FNPT Connector (P4FC2)
- PARKER 1/2" Compression Brass Union 10PK (62P-8)
- PARKER Connector, Zinc Pltd Steel, CompxF, 1In (16 GBU-S)
- PARKER Acetal Sleeve, Acetal, Comp, 1/2In, PK10 (60P-8)
- PARKER 1/4" Compression Union Tee (P4TU4)
- Parker Tube Fittings