Shop All Compression Tube Fittings
Parker
1/2" Compression 316 SS Plug
Mfr # 8BLP8-316
Zoro # G2135506
original price:
$23.02
27% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Plug
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Pipe Fitting Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8BLP8-316
- Zoro # G2135506
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 3/4-20 |
Hex Size | 7/8 in |
Fitting Thread Size | 3/4-20 |
Fitting Tube Size Outer Diameter | 1/2 in |
Threading Size | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Thread Size | 3/4-20 |
Description
Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 3/4-20, Series A-LOK(R), Standards NACE, NORSOK, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 425 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND Black Glass Shower Panel W/ 2 Body Sprays and Rain Shower Head (ABSP55B)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361177504)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101009)
- APG 2" Aluminum Part D (3U20DAL)
- PARKER 1/4" Compression Brass Union Tee 10PK (164P-4)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171C-4-2)
- PARKER 1/4" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK (269C-4-2)
- PARKER 3/16" Compression x 1/8" MNPT Male 90 Degree Elbow 25PK (269CA-3-2)
- PARKER 3/4" Compression Brass Cap (12BLP12-B)
- PARKER 1/4" Compression Viton Sleeve 10PK (60VLV-4)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169HD-6-4)
- Parker Tube Fittings